Beli external hard disk di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Seagate External Hardisk (HDD/Hardisk Eksternal)Deskripsi:Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
- Verbatim Verbatim external hard diskatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)Deskripsi:- WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
- Seagate Expansion External Hard Disk (HDD Portabel)Deskripsi:In The Box:- HDD Expansion- Kabel USB3.0- Panduanatribut:
- Transfer Rate (MB/s): Up to 120
- OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
- Sandisk SSD Plus (Solid State Drive)Deskripsi:SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
- Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCsatribut:
- Interface: SATA 6Gb/s
- Recording Technology: SMR
- Cache (MB): 128
- Load/Unload Cycles: 600000
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Depth (mm): 100.35
- Halogen Free: Yes
- Height (mm): 7
- Multi-Tier Caching TechnologyTM: Yes
- Operating Temperature (°C): 0-60
- RoHS Compliance: Yes
- Width (mm): 69.85
- Lexar SSD 2.5inch SATA IIIDeskripsi:Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.atribut:
- Storage Temperature (°C): -40 to 85
- Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal)Deskripsi:Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 3.5-inch HDD—now available in capacities up to 8TB.Best-Fit ApplicationsDesktop or all-in-one PCsHome serversEntry-level direct-attached storagedevices (DAS)atribut:
- Width (Max.) (mm): 101.85
- Depth (Max.) (mm): 146.99
- Interface: SATA 6Gb/s
- Bytes per Sector: 4096
- Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
- Power-On (Hour): 2400
- RoHS Compliance: Yes
- SATA Transfer Rates Supported (GB/s): 6.0/3.0/1.5
- Startup Power (A): 2
- Workload Rate Limit (TB/Year): 55
- Seagate One Touch External Hard Disk (HDD Portabel)Deskripsi:Lapisan logam bertekstur sesuai dengan elemen gaya hidup modern.Fitur Auto Backup (Perlu Install Seagate Toolkit)Fitur Password (Perlu Install Seagate Toolkit)In The Box:- HDD One Touch- Kabel USB3.0- User Guideatribut:
- Form Factor (inch): 2.5
- Interface: USB3.0
- Seagate SkyHawk Surveillance Hard Disk (HDD Pengawasan)atribut:
- Interface: SATA 6Gb/s
- Seagate Barracuda Internal Hard Disk Hdd Authorized DealerDeskripsi:A versatile standard built-in HDD, ideal for desktop PCs used for standard office work such as clerical processing and document creation.atribut:
- Size (inch): 3.5
- Interface: SATA
- Warranty Period (years): 2
- Cache Memory (MB): 256
- Seagate SkyHawk AI Surveillance Hard Disk (HDD Pengawasan)Deskripsi:Dirancang khusus untuk mendukung 32 streaming AI tambahan sekaligus merekam video hingga 64 kamera HD secara bersamaan dan sempurna.Dirancang dan dibuat untuk menangani beban kerja pengawasan yang berat dalam rekaman video konvensional dan lingkungan analisis video tingkat lanjut. Dengan 550 TB/tahun, SkyHawk AI dirancang untuk menangani beban kerja 3x lebih besar dari hard disk pengawasan standar.atribut:
- Cache (MB): 256
- Transcend Portable Hard Drives StoreJet 25H3Deskripsi:Transcend's StoreJet 25H3 ruggedized portable hard drive combines supreme shock-resistant qualities with the USB 3.1 Gen 1 interface, allowing for ultra-fast file transfers and the highest level of anti-shock protection. With up to 4TB storage capacity, the StoreJet 25H3 eliminates all fears of running out of storage.atribut:
- Dimensions (mm): 131.8x80.8x16.3
- USB type: micro USB to USB Type A
- Connection Interface: USB 3.1 Gen 1
- Capacity (gb): 1000
- Storage Media: 2.5inch HDD
- Operating Temperature (°C): 5 to 55
- Operating Voltage (V): 5
- Orico 2.5 inch Tool Free USB3.0 Hard Drive Enclosureatribut:
- Compatible HDD Type: 9.5mm or below 2.5 inch HDD / SSD
- Interface: USB3.0 A to Micro B
- Installation: Tool Free
- Capacity: 2TB
- Driver: Driver Not Required
- Dimensions (mm): 132x84x19
- HDD Interface: SATA I,II,III
- Safety Approval: CE / FCC / RoHS
- Support: UASP
- Supported System : Windows 2000 / XP / 7 / 8 / 10, Linux, Mac OS 9.1 or above
- Sandisk Extreme Pro Portable SSD (Solid State Drive Eksternal)Deskripsi:The SanDisk Extreme PRO portable SSD leverages our lightning- fast, in- house NVMe technology to dramatically increase transfer speeds to Up to 1050 MB/s6 letting you move files faster and edit right from the drive. Its ruggedized1 case helps keep your content protected no matter where you take it. And it’s no problem to deliver files when you have Up to 2TB5 of space for a full library of content in a pocket- sized design. Whether you’re working on PC or Mac computers, and with USB Type C and Type- A connectors,3 the Extreme PRO SSD works the way you work, as fast as you do.Compatibility:- PC & Mac computers - no driver needed- Compatible with Windows 10, Windows 8, Windows 7 and Mac OS 10.9+
Daftar Harga external hard disk Terbaru October 2026
| Seagate External Hardisk (HDD/Hardisk Eksternal) | Rp5.499.900 |
| Verbatim Verbatim external hard disk | Rp5.199.900 |
| Orico USB 3.0 HDD SSD Enclosure | Rp109.900 |
| Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal) | Rp2.999.900 |
| Seagate Expansion External Hard Disk (HDD Portabel) | Rp3.099.900 |
| Sandisk SSD Plus (Solid State Drive) | Rp1.599.900 |
| Seagate Hard Disk BarraCuda 2.5 Inch (HDD) | Rp2.299.900 |
| Lexar SSD 2.5inch SATA III | Rp889.900 |
| Seagate Hard Disk BarraCuda 3.5 Inch (HDD Internal) | Rp2.099.900 |
| Seagate One Touch External Hard Disk (HDD Portabel) | Rp2.399.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102099933-1.jpg)


/5gP103673196-1.jpg)
/63P107536219-1.jpg)
/j1P105711685-1.jpg)
/kvP107535751-1.jpg)

/kdP107535733-1.jpg)
/73P107536255-1.jpg)
/ocP107535876-1.jpg)

/ouP107535894-1.jpg)


/isP105711676-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)